Check Availability
  • Bird Control
  • BIRD BARRIER 

    Zip Ties, Weight: 0.75 lb., Used For Bird Control

  • Item # 436G92
  • Mfr. Model # tg-f30
Zip Ties, Weight: 0.75 lb., Used For Bird Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G92
Mfr. Model # tg-f30
UNSPSC #10191507
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Zip Ties
Used For Bird Control
Weight 0.75 lb.
Overall Length 1/2"
Overall Width 1/2"
Overall Height 2-3/4"
Color Silver
Material Stainless Steel
For Use On Ledges, Parapets, Signs, Beams, Railings
Application Method Attach to Cables
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In