Check Availability
  • Bird Control
  • BIRD BARRIER 

    Zip Ties, Weight: 1.35 lb., Used For Bird Control

  • Item # 436G91
  • Mfr. Model # tg-f25
Zip Ties, Weight: 1.35 lb., Used For Bird Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G91
Mfr. Model # tg-f25
UNSPSC #10191507
Shipping Weight 1.35 lbs
Country of Origin USA *
Item Zip Ties
Used For Bird Control
Weight 1.35 lb.
Overall Length 51/64"
Overall Width 1-39/64"
Overall Height 7-7/64"
Color Black/Red
Material Plastic
For Use On Ledges, Parapets, Signs, Beams, Railings
Application Method Attach to Cables
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In