Check Availability
  • Bird Control
  • BIRD BARRIER 

    Wire and Cord, Weight: 2.05 lb., Used For Bird Control

  • Item # 436G95
  • Mfr. Model # tg-pc05
Wire and Cord, Weight: 2.05 lb., Used For Bird Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G95
Mfr. Model # tg-pc05
UNSPSC #10191507
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Wire and Cord
Used For Bird Control
Weight 2.05 lb.
Form Wire
Overall Length 5"
Overall Height 5"
Color Black
Coverage 500 ft.
Material Polyester
For Use On Ledges, Parapets, Signs, Beams, Railings
Application Method Attach Cable to Post and Accommodate Different Heights of Cord or Wire
* This product's country of origin is subject to change

Welcome Sign In