Check Availability
  • Bird Control
  • BIRD BARRIER 

    Tower-Guard Posts, Weight: 1.85 lb., Used For Bird Control

  • Item # 436G93
  • Mfr. Model # tg-p05
Tower-Guard Posts, Weight: 1.85 lb., Used For Bird Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G93
Mfr. Model # tg-p05
UNSPSC #10191507
Shipping Weight 1.85 lbs
Country of Origin USA *
Item Tower-Guard Posts
Used For Bird Control
Weight 1.85 lb.
Overall Length 1/4"
Overall Width 1/4"
Overall Height 13"
Color Gray
Material Plastic
For Use On Ledges, Parapets, Signs, Beams, Railings
Application Method Attach Post to Base and Accommodate Different Heights of Cord or Wire
* This product's country of origin is subject to change

Welcome Sign In