Check Availability
  • Bird Control
  • BIRD BARRIER 

    Screw Eye, Weight: 0.45 lb., Used For Netting

  • Item # 436G63
  • Mfr. Model # ni-se20
Screw Eye, Weight: 0.45 lb., Used For Netting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G63
Mfr. Model # ni-se20
UNSPSC #10191507
Shipping Weight 0.45 lbs
Country of Origin USA *
Item Screw Eye
Used For Netting
Weight 0.45 lb.
Overall Length 1/2"
Overall Width 1/2"
Overall Height 1-1/2"
Color Silver
Material Stainless Steel
For Use On Wood
Application Method Screw Directly Into Wood or Use With An Anchor for Masonry
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In