Check Availability
  • Bird Control
  • BIRD BARRIER 

    Screw Eye, Weight: 2.20 lb., Used For Netting

  • Item # 436G54
  • Mfr. Model # nb-se10
Screw Eye, Weight: 2.20 lb., Used For Netting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G54
Mfr. Model # nb-se10
UNSPSC #10191507
Shipping Weight 2.2 lbs
Country of Origin USA *
Item Screw Eye
Used For Netting
Weight 2.20 lb.
Overall Length 1"
Overall Width 1"
Overall Height 2-1/4"
Color Silver
Material Stainless Steel
For Use On Wood
Application Method Screwed to Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In