Check Availability
  • Bird Control
  • BIRD BARRIER 

    Round Base, Weight: 0.75 lb., Used For Bird Control

  • Item # 436G84
  • Mfr. Model # tg-b10
Round Base, Weight: 0.75 lb., Used For Bird Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G84
Mfr. Model # tg-b10
UNSPSC #10191507
Shipping Weight 0.75 lbs
Country of Origin USA *
Item Round Base
Used For Bird Control
Weight 0.75 lb.
Overall Length 3-1/4"
Overall Width 3-1/4"
Overall Height 5-1/4"
Color Gray
Material Plastic
For Use On Ledges, Parapets, Signs, Beams, Railings
Application Method Screwed to Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In