Check Availability
  • Bird Control
  • BIRD BARRIER 

    Post Locks, Weight: 0.15 lb., Used For Bird Control

  • Item # 436G86
  • Mfr. Model # tg-b30
Post Locks, Weight: 0.15 lb., Used For Bird Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G86
Mfr. Model # tg-b30
UNSPSC #10191507
Shipping Weight 0.15 lbs
Country of Origin USA *
Item Post Locks
Used For Bird Control
Weight 0.15 lb.
Overall Length 1/2"
Overall Width 1/2"
Overall Height 2"
Color Silver
Material Stainless Steel
For Use On Ledges, Parapets, Signs, Beams, Railings
Application Method Insert Pin to Post Hole
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In