Check Availability
  • Bird Control
  • BIRD BARRIER 

    Netting Perimeter Cable, Weight: 0.45 lb., Used For Netting

  • Item # 436G71
  • Mfr. Model # nc-n100
Netting Perimeter Cable, Weight: 0.45 lb., Used For Netting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G71
Mfr. Model # nc-n100
UNSPSC #10191507
Shipping Weight 0.33 lbs
Country of Origin China *
Item Netting Perimeter Cable
Used For Netting
Weight 0.45 lb.
Form Net
Overall Length 5/32"
Overall Width 1/4"
Overall Height 3/4"
Color Copper
Material Copper
For Use On Cable Loop Attachment
Application Method Attach to Ferrules
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In