Check Availability
  • Bird Control
  • BIRD BARRIER 

    Netting Turnbuckle, Weight: 1.95 lb., Used For Cable

  • Item # 436G77
  • Mfr. Model # nt-s200
Netting Turnbuckle, Weight: 1.95 lb., Used For Cable
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G77
Mfr. Model # nt-s200
UNSPSC #10191507
Shipping Weight 1.95 lbs
Country of Origin China *
Item Netting Turnbuckle
Used For Cable
Weight 1.95 lb.
Overall Length 1/2"
Overall Width 1/2"
Overall Height 6"
Color Silver
Material Stainless Steel
For Use On Cable Tension
Application Method Attach to Surface were is need to Adjust Tension of Cable
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In