Check Availability
  • Bird Control
  • BIRD BARRIER 

    Netting Perimeter Cable, Weight: 3.10 lb., Used For Netting

  • Item # 436G69
  • Mfr. Model # nc-s250
Netting Perimeter Cable, Weight: 3.10 lb., Used For Netting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G69
Mfr. Model # nc-s250
UNSPSC #10191507
Shipping Weight 3.1 lbs
Country of Origin China *
Item Netting Perimeter Cable
Used For Netting
Weight 3.10 lb.
Form Net
Overall Length 5"
Overall Width 5"
Overall Height 4-3/4"
Color Silver
Coverage 250 ft.
Material Stainless Steel
For Use On Perimeter Support
Application Method Attach to Bolt or Screw
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In