Check Availability
  • Bird Control
  • BIRD BARRIER 

    Bird Netting Crimping Tool, Weight: 1.70 lb., Used For Ferrules

  • Item # 436G73
  • Mfr. Model # tn-r100
Bird Netting Crimping Tool, Weight: 1.70 lb., Used For Ferrules
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G73
Mfr. Model # tn-r100
UNSPSC #10191507
Shipping Weight 1.33 lbs
Country of Origin China *
Item Bird Netting Crimping Tool
Used For Ferrules
Weight 1.70 lb.
Overall Length 2-1/2"
Overall Width 1"
Overall Height 9-3/4"
Color Orange
Material Stainless Steel
For Use On Copper or Aluminum Ferrules
Application Method To Attach Crimps and Ferrules to Cables
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In