Check Availability
  • Bird Control
  • BIRD BARRIER 

    Netting Bracket, Weight: 3.50 lb., Used For Netting

  • Item # 436G60
  • Mfr. Model # ni-gc30
Netting Bracket, Weight: 3.50 lb., Used For Netting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G60
Mfr. Model # ni-gc30
UNSPSC #10191507
Shipping Weight 3.5 lbs
Country of Origin USA *
Item Netting Bracket
Used For Netting
Weight 3.50 lb.
Overall Length 1-1/2"
Overall Width 1-1/4"
Overall Height 1-1/2"
Color Silver
Material Stainless Steel
For Use On Beams
Application Method Attach Cable to Hard To Drill Steel Beams
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In