Check Availability
  • Bird Control
  • BIRD BARRIER 

    Netting Bracket, Weight: 3.05 lb., Used For Netting

  • Item # 436G59
  • Mfr. Model # ni-gc20
Netting Bracket, Weight: 3.05 lb., Used For Netting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G59
Mfr. Model # ni-gc20
UNSPSC #10191507
Shipping Weight 3.05 lbs
Country of Origin USA *
Item Netting Bracket
Used For Netting
Weight 3.05 lb.
Overall Length 1"
Overall Width 1"
Overall Height 1"
Color Silver
Material Stainless Steel
For Use On Beams
Application Method Attach Cable to Hard To Drill Steel Beams
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In