Check Availability
  • Bird Control
  • BIRD BARRIER 

    Netting Bracket, Weight: 1.20 lb., Used For Netting

  • Item # 436G56
  • Mfr. Model # ni-cb10
Netting Bracket, Weight: 1.20 lb., Used For Netting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G56
Mfr. Model # ni-cb10
UNSPSC #10191507
Shipping Weight 1.05 lbs
Country of Origin USA *
Item Netting Bracket
Used For Netting
Weight 1.20 lb.
Overall Length 1"
Overall Width 3/4"
Overall Height 1"
Color Silver
Material Stainless Steel
For Use On Concrete, Masonry, Stone, Metal, Wood
Application Method Attachment to Surface Corner
* This product's country of origin is subject to change

Welcome Sign In