Check Availability
  • Bird Control
  • BIRD BARRIER 

    Girder Clamp, Weight: 3.15 lb., Used For Netting

  • Item # 436G51
  • Mfr. Model # nb-gc00
Girder Clamp, Weight: 3.15 lb., Used For Netting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G51
Mfr. Model # nb-gc00
UNSPSC #10191507
Shipping Weight 3.15 lbs
Country of Origin USA *
Item Girder Clamp
Used For Netting
Weight 3.15 lb.
Overall Length 3"
Overall Width 2"
Overall Height 3"
Color Metal
Material Stainless Steel
For Use On Beams, Steel
Application Method Screwed to Surface
* This product's country of origin is subject to change

Welcome Sign In