Check Availability
  • Bird Control
  • BIRD BARRIER 

    Fasteners, Weight: 0.90 lb., Used For Bird Control

  • Item # 436G88
  • Mfr. Model # tg-f10
Fasteners, Weight: 0.90 lb., Used For Bird Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G88
Mfr. Model # tg-f10
UNSPSC #10191507
Shipping Weight 0.9 lbs
Country of Origin USA *
Item Fasteners
Used For Bird Control
Weight 0.90 lb.
Overall Length 3"
Overall Width 19/64"
Overall Height 7/64"
Color Silver
Material Stainless Steel
For Use On Ledges, Parapets, Signs, Beams, Railings
Application Method Glued to Any Surface
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In