Check Availability
  • Bird Control
  • BIRD BARRIER 

    Fasteners, Weight: 0.55 lb., Used For Bird Control

  • Item # 436G87
  • Mfr. Model # tg-f05
Fasteners, Weight: 0.55 lb., Used For Bird Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G87
Mfr. Model # tg-f05
UNSPSC #10191507
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Fasteners
Used For Bird Control
Weight 0.55 lb.
Overall Length 2-1/2"
Overall Width 2-1/2"
Overall Height 3/4"
Color Silver
Material Stainless Steel
For Use On Ledges, Parapets, Signs, Beams, Railings
Application Method Screwed to Any Surface
* This product's country of origin is subject to change

Welcome Sign In