Check Availability
  • Bird Control
  • BIRD BARRIER 

    Eye Bolt with Nut, Weight: 0.55 lb., Used For Netting

  • Item # 436G55
  • Mfr. Model # nb-eb20
Eye Bolt with Nut, Weight: 0.55 lb., Used For Netting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G55
Mfr. Model # nb-eb20
UNSPSC #10191507
Shipping Weight 0.55 lbs
Country of Origin USA *
Item Eye Bolt with Nut
Used For Netting
Weight 0.55 lb.
Overall Length 1"
Overall Width 1"
Overall Height 2"
Color Silver
Material Stainless Steel
For Use On Beams, Metal
Application Method Attachment to I-Beam or Metal
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In