Check Availability
  • Bird Control
  • BIRD BARRIER 

    Expansion Bolt, Weight: 0.90 lb., Used For Netting

  • Item # 436G52
  • Mfr. Model # nb-m6g0
Expansion Bolt, Weight: 0.90 lb., Used For Netting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G52
Mfr. Model # nb-m6g0
UNSPSC #10191507
Shipping Weight 0.9 lbs
Country of Origin China *
Item Expansion Bolt
Used For Netting
Weight 0.90 lb.
Overall Length 3/4"
Overall Width 3/4"
Overall Height 3"
Color Metal
Material Stainless Steel
For Use On Concrete, Masonry, Stone
Application Method Insert In Concrete or Stone Drill Holes
* This product's country of origin is subject to change

Welcome Sign In