Check Availability
  • Bird Control
  • BIRD BARRIER 

    Eagle Eye Deterrent, Weight: 6 lb., Used For Bird Control

  • Item # 436G41
  • Mfr. Model # ee-1pg
Eagle Eye Deterrent, Weight: 6 lb., Used For Bird Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G41
Mfr. Model # ee-1pg
UNSPSC #10191507
Shipping Weight 6.0 lbs
Country of Origin Saudi Arabia *
Item Eagle Eye Deterrent
Used For Bird Control
Weight 6 lb.
Form Cone
Overall Length 7-1/2"
Overall Width 7-1/2"
Overall Height 11"
Color Gold
Coverage 200 ft.
Material Plastic
For Use On Rooftops, Court Yards, Open Spaces
Application Method Screwed to Surface
Includes Weatherproof Electrical Housing, Lead Wire, Straight and Bent Tube, Metal Mounting Bracket, Hardware Kit
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In