Check Availability
  • Bird Control
  • BIRD BARRIER 

    Crimps Ferrules, Weight: 0.20 lb., Used For Netting

  • Item # 436G72
  • Mfr. Model # nc-n200
Crimps Ferrules, Weight: 0.20 lb., Used For Netting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G72
Mfr. Model # nc-n200
UNSPSC #10191507
Shipping Weight 0.1 lbs
Country of Origin China *
Item Crimps Ferrules
Used For Netting
Weight 0.20 lb.
Form Net
Overall Length 5/32"
Overall Width 1/4"
Overall Height 3/4"
Color Silver
Material Aluminum
For Use On Cable Loop Attachment
Application Method Attach to Ferrules
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In