Check Availability
  • Bird Control
  • BIRD BARRIER 

    Crimping Tool, Weight: 0.35 lb., Used For Bird wire Crimps

  • Item # 436G79
  • Mfr. Model # to-bw10
Crimping Tool, Weight: 0.35 lb., Used For Bird wire Crimps
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G79
Mfr. Model # to-bw10
UNSPSC #10191507
Shipping Weight 0.35 lbs
Country of Origin China *
Item Crimping Tool
Used For Bird wire Crimps
Weight 0.35 lb.
Overall Length 2-1/4"
Overall Width 2-1/4"
Overall Height 5"
Color Blue
Material Stainless Steel
For Use On Bird Wire Crimps
Application Method Attach Crimps to The Birdwire
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In