Check Availability
  • Bird Control
  • BIRD BARRIER 

    Bird Trap, Weight: 0.25 lb., Used For Bird Trapping

  • Item # 436G81
  • Mfr. Model # tt-sp25
Bird Trap, Weight: 0.25 lb., Used For Bird Trapping
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G81
Mfr. Model # tt-sp25
UNSPSC #10191507
Shipping Weight 0.25 lbs
Country of Origin China *
Item Bird Trap
Used For Bird Trapping
Weight 0.25 lb.
Overall Length 3"
Overall Width 1"
Overall Height 4"
Color White
Material Plastic
For Use On Sparrow Trap Door
Application Method At Ground Level, Pole or Hang were is needed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In