Check Availability
  • Bird Control
  • BIRD BARRIER 

    Bird Trap, Weight: 4.10 lb., Used For Bird Trapping

  • Item # 436G49
  • Mfr. Model # tt-sp10
Bird Trap, Weight: 4.10 lb., Used For Bird Trapping
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G49
Mfr. Model # tt-sp10
UNSPSC #10191507
Shipping Weight 4.3 lbs
Country of Origin USA *
Item Bird Trap
Used For Bird Trapping
Weight 4.10 lb.
Form Trap
Overall Length 16"
Overall Width 12"
Overall Height 8"
Color Silver
Material Stainless Steel
For Use On Rooftops, Court Yards, Open Spaces
Application Method At Ground Level, Pole or Hang were is needed
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In