Check Availability
  • Bird Control
  • BIRD BARRIER 

    Bird Repellent, Weight: 8.35 lb., Used For Bird Control

  • Item # 436G48
  • Mfr. Model # td-av30
Bird Repellent, Weight: 8.35 lb., Used For Bird Control
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G48
Mfr. Model # td-av30
UNSPSC #10191507
Shipping Weight 9.25 lbs
Country of Origin USA *
Item Bird Repellent
Used For Bird Control
Weight 8.35 lb.
Form Liquid
Overall Length 7"
Overall Width 3"
Overall Height 12"
Color Purple
Coverage 1000 sq. ft.
Material Liquid
For Use On Golf Courses, Parks, Athletic Fields, Public Buildings
Application Method Apply to Surface
* This product's country of origin is subject to change

Alternate Search Terms