Check Availability
  • Bird Control
  • BIRD BARRIER 

    Microbial Bird Dropping Remover, 1 gal. Jug, Unscented Liquid, Concentrated, 1 EA

  • Item # 436G37
  • Mfr. Model # cl-5000
Microbial Bird Dropping Remover, 1 gal. Jug, Unscented Liquid, Concentrated, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G37
Mfr. Model # cl-5000
UNSPSC #10191507
Shipping Weight 9.4 lbs
Country of Origin USA *
Item - Disinfectants and Sanitizers Microbial Bird Dropping Remover
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Ready to Use/Concentrated Concentrated
Recommended Dilution 5 to 10 Parts Water
Fragrance Unscented
Cleaner Form Liquid
Chemicals For Use On Hard Nonporous Surfaces
Chemical Series No Series
Item Microbial Bird Dropping Remover
* This product's country of origin is subject to change

Alternate Search Terms