Check Availability
  • Bird Control
  • BIRD BARRIER 

    Bird Dropping Remover, 1 gal. Jug, Pleasant Liquid, Ready to Use, 1 EA

  • Item # 436G36
  • Mfr. Model # cl-3000
Bird Dropping Remover, 1 gal. Jug, Pleasant Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436G36
Mfr. Model # cl-3000
UNSPSC #10191507
Shipping Weight 8.6 lbs
Country of Origin USA *
Item - Disinfectants and Sanitizers Bird Dropping Remover
Primary Chemical None
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Ready to Use/Concentrated Ready to Use
Recommended Dilution 1:1
Fragrance Pleasant
Cleaner Form Liquid
Chemicals For Use On Hard Nonporous Surfaces
Chemical Series No Series
Item Bird Dropping Remover
* This product's country of origin is subject to change

Alternate Search Terms