Check Availability
0.011" Tip Size Airless Spray Gun Twist Tip, 6" Pattern Size, 3/4-20 Thread Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444N92
Mfr. Model # 9-311-75
UNSPSC #31211908
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Airless Spray Gun Twist Tip
Tip Size 0.011"
Pattern Size 6"
Thread Size 3/4-20
Color Gray
Max. Working Pressure 7500 psi
Features Easy to Clean, Durable
For Use With Airless Guns
For Use With Grainger Item Number 41U073
Includes Tip, Seal Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In