Check Availability
  • Sliding Door Locks
  • BEST 

    Sliding Door Push Lock, Satin Chrome

  • Item # 446N12
  • Mfr. Model # 2S73626
Sliding Door Push Lock, Satin Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N12
Mfr. Model # 2S73626
UNSPSC #46171503
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Sliding Door Push Lock
Finish Satin Chrome
For Door Thickness (In.) 1-5/8
Includes (2) Installation Screws
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In