Check Availability
  • Door Closer Accessories
  • BEST 

    Satin Stainless Round Push Plate, 1 EA

  • Item # 446N16
  • Mfr. Model # CL2216 HANDICAP LOGO PUSH TO OPEN TEXT
Satin Stainless Round Push Plate, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N16
Mfr. Model # CL2216 HANDICAP LOGO PUSH TO OPEN TEXT
UNSPSC #30171514
Shipping Weight 0.95 lbs
Country of Origin USA *
Item Round Push Plate
For Use With Auto Door Operator
Finish Satin Stainless
Color Black
Length 6"
Standards ANSI A156.21
ADA Compliant No
Exterior Door Width Up to 48"
Mounting Hardware Included
Projection from Wall 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In