Check Availability
  • Door Closer Accessories
  • BEST 

    Satin Stainless Narrow Push Plate, 1 EA

  • Item # 446N15
  • Mfr. Model # CL2055 HANDICAP LOGO PUSH TO OPEN TEXT
Satin Stainless Narrow Push Plate, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N15
Mfr. Model # CL2055 HANDICAP LOGO PUSH TO OPEN TEXT
UNSPSC #30171514
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Narrow Push Plate
For Use With Auto Door Operator
Finish Satin Stainless
Color Silver
Length 4-3/4"
Standards ANSI A156.20
ADA Compliant No
Exterior Door Width Up to 48"
Mounting Hardware Included
Projection from Wall 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In