Check Availability
  • Door Closer Accessories
  • BEST 

    Satin Stainless Touchless Push Plate, 1 EA

  • Item # 446N14
  • Mfr. Model # CL2025 TOUCHLESS PUSH PLATE SGL/DBL GANG
Satin Stainless Touchless Push Plate, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N14
Mfr. Model # CL2025 TOUCHLESS PUSH PLATE SGL/DBL GANG
UNSPSC #30171514
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Touchless Push Plate
For Use With Auto Door Operator
Finish Satin Stainless
Color Black
Length 4-1/2"
Standards ANSI A156.19
ADA Compliant No
Exterior Door Width Up to 48"
Mounting Hardware Included
Projection from Wall 1"
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In