Check Availability
  • Exit Device Accessories
  • BEST 

    Flexible Power Transfer Conduit, Unfinished, For Use With Mfr. No. EPT-2, 11-1/2 Length (In.)

  • Item # 446N27
  • Mfr. Model # EPT-2 POWER TRANSFER 02188 06 000
Flexible Power Transfer Conduit,  Unfinished,  For Use With Mfr. No. EPT-2,  11-1/2 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N27
Mfr. Model # EPT-2 POWER TRANSFER 02188 06 000
UNSPSC #30171512
Shipping Weight 1.5 lbs
Country of Origin Taiwan *
Item Flexible Power Transfer Conduit
Finish Unfinished
For Use With Mfr. No. EPT-2
Length (In.) 11-1/2
ADA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In