Check Availability
  • Exit Device Accessories
  • BEST 

    Concealed Power Transfer, Unfinished, For Use With Exit Devices, 11-1/2 Length (In.)

  • Item # 446N28
  • Mfr. Model # EPT-5 POWER TRANSFER 02189-06-000
Concealed Power Transfer,  Unfinished,  For Use With Exit Devices,  11-1/2 Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N28
Mfr. Model # EPT-5 POWER TRANSFER 02189-06-000
UNSPSC #30171512
Shipping Weight 1.5 lbs
Country of Origin Taiwan *
Item Concealed Power Transfer
Finish Unfinished
For Use With Exit Devices
Length (In.) 11-1/2
ADA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In