Check Availability
  • Exit Device Accessories
  • BEST 

    Power Supply, Unfinished, For Use With Exit Devices, 14 Length (In.), ADA Compliant Yes

  • Item # 446N30
  • Mfr. Model # PS161-6 OUTPUT POWER DISTRIBUTION BOARD
Power Supply,  Unfinished,  For Use With Exit Devices,  14 Length (In.),  ADA Compliant Yes
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446N30
Mfr. Model # PS161-6 OUTPUT POWER DISTRIBUTION BOARD
UNSPSC #39121004
Shipping Weight 10.0 lbs
Country of Origin USA *
Item Power Supply
Finish Unfinished
For Use With Exit Devices
Length (In.) 14
ADA Compliant Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In