Check Availability
  • Toilet Seats
  • BEMIS 

    Toilet Seat, Round, Without Cover, 16-3/16" Bolt to Seat Front

  • Item # 437T27
  • Mfr. Model # 3L2055T 000
Toilet Seat, Round, Without Cover, 16-3/16" Bolt to Seat Front
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 437T27
Mfr. Model # 3L2055T 000
UNSPSC #30181512
Shipping Weight 6.65 lbs
Country of Origin USA *
Item Toilet Seat
For Bowl Shape Round
Front Type Open
With Cover / Without Cover Without Cover
Material Plastic
Bolt to Seat Front 16-3/16"
Hinge Material Plastic with Stainless Steel Posts
Hinge Type Lift-Off
Seat Height 3-1/16"
Width 14-1/4"
Color White
Collection Medic-Aid(R)
Features STA-TITE(R) Commercial Fastening System(TM), DuraGuard(R) Antimicrobial Built-In Seat Protection(TM), Heavy Duty, Non-Corrosive Posts
Standards IAPMO/ANSI Z124.5-2013
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In