Check Availability
  • Electric Actuators
  • BELIMO 

    24VAC/DC Proportional Return Proportional Actuator, NonSpring, -22° to 122°F, 90 sec.

  • Item # 42FG32
  • Mfr. Model # TR24-SR-T
24VAC/DC Proportional Return Proportional Actuator, NonSpring,  -22° to 122°F, 90 sec.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For the proportional modulation of dampers in HVAC systems, this BELIMO non-spring return damper actuator mounts directly to the damper shaft. Model has a reversible motor and does not require any limit switches, but is electronically protected against overload.

• Overload protection: electronic throughout full rotation
• Housing: NEMA type 1 / IP40
Show More Close
 

Technical Specifications

Item # 42FG32
Mfr. Model # TR24-SR-T
UNSPSC #31251501
Catalog Page 3045
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Return Proportional Actuator, NonSpring
Spring Return No
Stroke Deg. 0 to 90
Height 3-1/4"
Width 2-1/2"
Depth 2-13/16"
Signal Type Proportional
Motor Direction CW or CCW
Ambient Temp. Range -22 Degrees to 122 Degrees F
Timing 90 sec.
Voltage 24VAC/DC
Power Rating 0.5W
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In