Check Availability
  • Electric Actuators
  • BELIMO 

    24VAC/DC Proportional Proportional Actuator, 24V, 2-10VDC, -22° to 122°F, 45 in.-lb., 95 sec.

  • Item # 42FG35
  • Mfr. Model # LMB24-SR-T
24VAC/DC Proportional Proportional Actuator, 24V, 2-10VDC,  -22° to 122°F, 45 in.-lb., 95 sec.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For the proportional modulation of dampers in HVAC systems, this BELIMO proportional actuator, 24V, 2-10VDC is mounted directly to a damper shaft from 1/4” up to 5/8” dia. using the included clamp. Model operates in response to a 2 to 10VDC, or with the addition of a 500 Ω resistor (not included), a 4 to 20mA control input from an electronic controller or positioner. A 2 to 10VDC feedback signal is provided for position indication or master-slave applications. Actuator uses a sensorless brushless DC motor that’s controlled by an Application Specific Integrated Circuit (ASIC). The ASIC can monitor and control the actuator’s rotation and it provides a digital rotation sensing (DRS) function to prevent damage to the actuator in a stall condition.
Show More Close
 

Technical Specifications

Item # 42FG35
Mfr. Model # LMB24-SR-T
UNSPSC #31251501
Catalog Page 3045
Shipping Weight 0.6 lbs
Country of Origin USA *
Item Proportional Actuator, 24V, 2-10VDC
Spring Return No
Shaft Type 1/4" to 3/4" Round or 5/16" to 3/4" Square
Torque 45 in.-lb.
Stroke Deg. 0 to 95
Height 6-9/16"
Width 2-19/32"
Depth 1-27/32"
Signal Type Proportional
Motor Direction CW or CCW
Ambient Temp. Range -22 Degrees to 122 Degrees F
Timing 95 sec.
Voltage 24VAC/DC
Power Rating 1.5W
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.