Check Availability
  • Electric Actuators
  • BELIMO 

    24VAC/DC On/Off Actuator, Spring Return, 24V On/Off, -22° to 122°F, 22 in.-lb., 75 sec.

  • Item # 42FG37
  • Mfr. Model # TFRB24
24VAC/DC On/Off Actuator, Spring Return, 24V On/Off,  -22° to 122°F, 22 in.-lb., 75 sec.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for on/off control of dampers in HVAC systems, this BELIMO spring return actuator has a reversible motor. Model is maintenance free and does not require any limit switches, but is electronically protected against overload.

• Overload protection: electronic throughout 0° to 95° rotation
• Housing: NEMA 2, IP42, UL Enclosure Type 2
Show More Close
 

Technical Specifications

Item # 42FG37
Mfr. Model # TFRB24
UNSPSC #31251501
Catalog Page 3045
Shipping Weight 1.5 lbs
Country of Origin USA *
Item Actuator, Spring Return, 24V On/Off
Spring Return Yes
Torque 22 in.-lb.
Stroke Deg. 0 to 95
Height 6-9/32"
Width 3-3/64"
Depth 2-13/32"
Signal Type On/Off
Motor Direction CW or CCW
Ambient Temp. Range -22 Degrees to 122 Degrees F
Timing 75 sec.
Voltage 24VAC/DC
Power Rating 2.5W
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.