Check Availability
  • BATTERY TENDER 

    Automatic Battery Charger, Charging, Maintaining, AGM, Lead Acid, Wet Cell

  • Item # 19XM26
  • Mfr. Model # 022-0185G-DL-WH
Automatic Battery Charger,  Charging, Maintaining,  AGM, Lead Acid, Wet Cell
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19XM26
Mfr. Model # 022-0185G-DL-WH
UNSPSC #26111704
Catalog Page 926
Shipping Weight 1.75 lbs
Country of Origin China *
Item Battery Charger
Charger Style Handheld Portable
For Battery Voltage 12
For Use With Battery Type AGM, Lead Acid, Wet Cell
Charger Function Charging, Maintaining
Automatic/Manual Automatic
Charge Type Smart
Charging Amps @ Voltage 1.25A @ 12V
Maintaining Amps @ Voltage 1.25A @ 12V
AC Cord Length 6 ft.
Input Voltage 120VAC
Overall Width 3.3"
Overall Height 1.9"
Overall Depth 6.9"
Cable Gauge 18 AWG
Cable Length 4-1/2 ft.
Test Feature Yes
Timer 72 hr.
Material Plastic
Standards UL, CSA, BC
Includes Clip and Ring
Portable Yes
Indoor / Outdoor Indoor
Green Environmental Attribute Does Not Contain PVC
* This product's country of origin is subject to change

Welcome Sign In