Check Availability
  • BATTERY TENDER 

    Automatic Battery Charger, Charging, Maintaining, AGM, Lead Acid, Wet Cell

  • Item # 10W824
  • Mfr. Model # 022-0150-DL-WH
Automatic Battery Charger,  Charging, Maintaining,  AGM, Lead Acid, Wet Cell
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The fully automatic, microprocessor-controlled Deltran Battery TenderĀ® 800 is a compact device that offers 800 milliamp constant current charging, and continuously monitors, charges, and then maintains a battery. The water- and spark-resistant design is good for use in wet locations, including outdoor applications including watercraft and ATVs. This smart charger/maintainer features short circuit and reverse polarity protection.
Show More Close
 

Technical Specifications

Item # 10W824
Mfr. Model # 022-0150-DL-WH
UNSPSC #26111704
Catalog Page 926
Shipping Weight 1.65 lbs
Country of Origin China *
Item Battery Charger
Charger Style Handheld Portable
For Battery Voltage 12
For Use With Battery Type AGM, Lead Acid, Wet Cell
Charger Function Charging, Maintaining
Automatic/Manual Automatic
Charge Type Smart
Charging Amps @ Voltage 0.8A @ 12V
Maintaining Amps @ Voltage 0.80A @ 12V
AC Cord Length 6 ft.
Input Voltage 110VAC
Overall Width 2.4"
Overall Height 1.4"
Overall Depth 3.4"
Cable Gauge 18 AWG
Cable Length 4-1/2 ft.
Test Feature LED
Timer Automatic
Material Plastic
Standards UL, CSA,
Includes Quick Disconnect Rings and Alligator Clips
Portable Yes
Indoor / Outdoor Indoor/Outdoor
Green Environmental Attribute Product Contributes To Reducing Energy Consumption
* This product's country of origin is subject to change

Welcome Sign In