Check Availability
  • Automotive Air Filters
  • BALDWIN FILTERS 

    Air Filter, Radial, 12-9/16" Height, 12-9/16" Length, 3-15/32" Outside Dia.

  • Item # 446U96
  • Mfr. Model # RS30242
Air Filter, Radial, 12-9/16" Height, 12-9/16" Length, 3-15/32" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446U96
Mfr. Model # RS30242
UNSPSC #40161505
Shipping Weight 0.5 lbs
Country of Origin USA *
Item Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 12-9/16"
Width 3-15/32"
Length 12-9/16"
Outside Dia. 3-15/32"
Description/Special Features Radial Seal Inner Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In