Check Availability
  • Automotive Air Filters
  • BALDWIN FILTERS 

    Air Filter, Round, 16-15/16" Height, 16-15/16" Length, 10-9/16" Outside Dia.

  • Item # 446U95
  • Mfr. Model # PA30171
Air Filter, Round, 16-15/16" Height, 16-15/16" Length, 10-9/16" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446U95
Mfr. Model # PA30171
UNSPSC #40161505
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Air Filter
Air Filter Design Round
Element Only - Automotive Filters No
Height 16-15/16"
Width 10-9/16"
Length 16-15/16"
Outside Dia. 10-9/16"
Description/Special Features Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In