Check Availability
  • Automotive Air Filters
  • BALDWIN FILTERS 

    Air Filter, Round, 18-21/32" Height, 18-21/32" Length, 11-15/16" Outside Dia.

  • Item # 446M23
  • Mfr. Model # PA30235
Air Filter, Round, 18-21/32" Height, 18-21/32" Length, 11-15/16" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 446M23
Mfr. Model # PA30235
UNSPSC #40161505
Shipping Weight 8.65 lbs
Country of Origin USA *
Item Air Filter
Air Filter Design Round
Element Only - Automotive Filters No
Height 18-21/32"
Width 11-15/16"
Length 18-21/32"
Outside Dia. 11-15/16"
Description/Special Features Outer Air Element
Includes A. Gasket, F. Gasket
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In