Check Availability
  • Automotive Air Filters
  • BALDWIN FILTERS 

    Air Filter, Radial, 14-5/8" Height, 14-5/8" Length, 9-11/16" Outside Dia.

  • Item # 444N73
  • Mfr. Model # RS30236
Air Filter, Radial, 14-5/8" Height, 14-5/8" Length, 9-11/16" Outside Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 444N73
Mfr. Model # RS30236
UNSPSC #40161505
Shipping Weight 5.4 lbs
Country of Origin USA *
Item Air Filter
Air Filter Design Radial
Element Only - Automotive Filters No
Height 14-5/8"
Width 9-11/16"
Length 14-5/8"
Outside Dia. 9-11/16"
Description/Special Features Radial Seal Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In