Check Availability
  • Automotive Air Filters
  • BALDWIN FILTERS 

    Air Filter, Panel, 2-7/32" Height, 23-5/8" Length

  • Item # 443U95
  • Mfr. Model # PA30045
Air Filter, Panel, 2-7/32" Height, 23-5/8" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 443U95
Mfr. Model # PA30045
UNSPSC #40161505
Shipping Weight 0.9 lbs
Country of Origin Taiwan *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Panel
Element Only - Automotive Filters No
Height 2-7/32"
Width 4-9/32"
Length 23-5/8"
Description/Special Features Panel Air Element
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In