Check Availability
  • Automotive Air Filters
  • BALDWIN FILTERS 

    Air Filter, Panel, 2-9/16" Height, 11-25/32" Length

  • Item # 436A67
  • Mfr. Model # PA10045
Air Filter, Panel, 2-9/16" Height, 11-25/32" Length
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436A67
Mfr. Model # PA10045
UNSPSC #40161505
Shipping Weight 1.633 lbs
Country of Origin South Korea *
Item Air Filter
Air Filter Type - Automotive Engine Air Filter
Air Filter Design Panel
Element Only - Automotive Filters No
Height 2-9/16"
Width 10-7/32"
Length 11-25/32"
Description/Special Features Panel Air Element with Foam Pad
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In