Check Availability
  • Router Tables
  • BAILEIGH INDUSTRIAL 

    Router Table, 12 HP, 220V, 3 Phase

  • Item # 445L79
  • Mfr. Model # WR-105V-ATC
Router Table, 12 HP, 220V, 3 Phase
Qty
  • Web Price
    $57,126.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445L79
Mfr. Model # WR-105V-ATC
UNSPSC #27112707
Catalog Page 2362
Shipping Weight 5500.0 lbs
Country of Origin China *
Item Router Table
HP 12
Voltage 220
Phase 3
Amps 65
Max. Crosscut 24"
Max. Rip Cut 24"
Corded/Cordless Corded
Cutting Accuracy 0.002"
Overall Width 92"
Overall Depth 152"
Overall Height 78"
Features Automatic Tool Changing Spindle, Linear Tool Rack, Runs A Program with Up to 6 Different Tools, Without Human Intervention, Fully Welded Rigid Steel Frame
Application Doors, Engraving Center for Wood, Furniture, Light Metal Engraving, Panel Making Production, Woodworking
Includes Dust Cover, Brush, Tool Holder Set, Starter Bits, Material Clamps, Vacuum Plumbing, Vacuum Pump, Vacuum Gasket, Coolant Mist System, BobCAD Cam
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In