Check Availability
  • Router Tables
  • BAILEIGH INDUSTRIAL 

    Router Table, 7-1/2 HP, 220V, 1 Phase

  • Item # 445L78
  • Mfr. Model # WR-84V
Router Table, 7-1/2 HP, 220V, 1 Phase
Qty
  • Web Price
    $20,826.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 445L78
Mfr. Model # WR-84V
UNSPSC #27112707
Catalog Page 2362
Shipping Weight 3000.0 lbs
Country of Origin China *
Item Router Table
HP 7-1/2
Voltage 220
Phase 1
Amps 35
Max. Crosscut 24"
Max. Rip Cut 24"
Corded/Cordless Corded
Cutting Accuracy 0.002"
Overall Width 78"
Overall Depth 119"
Overall Height 62"
Features Simple Handheld Controller, Vacuum Ready Table with T-Slots, Fully Welded Steel Frame
Application Doors, Furniture Making, Panel Work, Large Wood Artwork, MDF
Includes Dust Cover, Brush, Collet Set, Starter Bits, Material Clamps, Duct Collector Hose Support, Vacuum Plumbing, BobCAD CAM
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In